Zoro Homepage

Exhaust Fan, Assembled, 1,700 RPM

  • Mfr # P16-1V

  • Zoro # G814645098


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Includes Motor
Yes
Maximum Airflow
2,570 cfm
Electrical Connection
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16-1V
Zoro #
G814645098
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
11 in
For Cut-Out Height
16 in
Overall Width
21 1/4 in
For Maximum Wall Thickness
6 in
Overall Height
21 1/4 in
For Minimum Wall Thickness
6 in
Blade Diameter
16 in
For Cut-Out Width
16 in
Manufacturer Warranty Length
1 yr

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Includes Motor
Yes
Maximum Airflow
2,570 cfm
Electrical Connection
Hardwired
Frame Finish
Powder Coated
Maximum Noise Level
68 dBA
Full Load Current
1.9 A, 3.8 A
Motor Speed
1,700 RPM
Phase
1
Includes Dehumidistat
No
Number of Fans
1
Housing Finish
Unfinished
Frame Material
Steel
Ring-Mount Style
Flange
Guard Type
Intake
Maximum Ambient Operating Temperature
104 Degrees F
Guard Material
Steel
Assembled
Assembled
Fan Style
Panel
Mounting Orientation
Horizontal
Control Type
Rotary Dial
Noise Level @ 0.000 in SP @ 5 ft
16 sones
Drive Type
Direct Drive
Exhaust Airflow @ 0.000 in SP
2,570 cfm
Number of Blades
3
Standards
OSHA
Maximum Static Pressure
0.25 in wg
Blade Material
Galvanized Steel
Guard Finish
Chrome Plated
Motor Horsepower
1/3 hp
Ventilation Type
Exhaust
Supply Airflow @ 0.000 in SP
2,270 cfm
Thermal Protection
Yes
Nameplate Voltage
115V AC
Housing Material
Steel
Number of Speeds
Variable

Description

PANEL FAN, 16 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.