Zoro Homepage

Exhaust Fan, Assembled, 1,725 RPM

  • Mfr # SD160311

  • Zoro # G714603952


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Phase
1
Number of Blades
3
Frame Material
Steel
For Cut-Out Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD160311
Zoro #
G714603952
UPC #
-
Country of Origin
Canada

Dimensions

For Cut-Out Height
19 in
Blade Diameter
16 in
For Maximum Wall Thickness
6 in
Overall Width
21 1/4 in
For Minimum Wall Thickness
6 in
Overall Height
21 1/4 in
Overall Diameter
16 in
For Cut-Out Width
19 in
Overall Depth
17 in

Description

DIRECT DRIVE STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.