Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,728 RPM

  • Mfr # TF12

  • Zoro # G014739191


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Number of Fans
1
Motor Speed
1,728 RPM
Bearing Type
Ball
Maximum Airflow
1,410 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF12
Zoro #
G014739191
UPC #
-
Country of Origin
Canada

Dimensions

For Cut-Out Width
15 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
15 in
Overall Depth
16 3/4 in
For Minimum Wall Thickness
6 in
Overall Height
17 1/4 in
For Maximum Wall Thickness
6 in
Overall Diameter
12 in
Blade Diameter
12 in
Overall Width
17 1/4 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Number of Fans
1
Motor Speed
1,728 RPM
Bearing Type
Ball
Maximum Airflow
1,410 cfm
Includes Motor
Yes
Full Load Current
1.5 A, 3 A
Blade Material
Polypropylene
Housing Material
Steel
Fan Style
Panel
Ring-Mount Style
Flange
Guard Finish
Chrome Plated
Assembled
Assembled
Frame Material
Stainless Steel
Guard Type
Exhaust
Supply Airflow @ 0.000 in SP
1,410 cfm
Phase
1
Housing Finish
Unfinished
Drive Type
Direct Drive
Motor Horsepower
1/4 hp
Number of Blades
3
Vent Design
Ducted
Includes Dehumidistat
No
Nameplate Voltage
115V AC
Number of Speeds
Variable
Guard Material
Steel
Ventilation Type
Exhaust
Exhaust Airflow @ 0.000 in SP
1,380 cfm

Description

Stainless Steel Tube Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.