Exhaust Fan, Assembled, 630 RPM

  • Mfr # FRI50W11H31

  • Zoro # G314845448


product price: $3,507.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Blade Finish
Galvanized
Guard Material
Steel
Fan Style
Shutter-Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRI50W11H31
Zoro #
G314845448
UPC #
-
Country of Origin
Canada

Dimensions

Blade Diameter
50 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in
For Cut-Out Height
57 in
For Minimum Wall Thickness
6 in
For Cut-Out Width
57 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Blade Finish
Galvanized
Guard Material
Steel
Fan Style
Shutter-Mounted
Maximum Airflow
28,200 cfm
Guard Type
Exhaust
Drive Type
Direct Drive
Guard Finish
Powder Coated
Phase
1
Assembled
Assembled
Motor Speed
630 RPM
Ring-Mount Style
Flange
Exhaust Airflow @ 0.000 in SP
26,800 cfm
Number of Blades
3
Supply Airflow @ 0.000 in SP
22,400 cfm
Motor Horsepower
1 1/2 hp
Frequency
60 Hz
Ventilation Type
Exhaust
Includes Dehumidistat
No
Number of Fans
1
Full Load Current
5.7 A
Frame Material
Fiberglass
Housing Material
Fiberglass
Housing Finish
Unfinished
Includes Motor
Yes
Nameplate Voltage
230V AC
Blade Material
Galvanized Steel
Number of Speeds
1

Description

FIBREGLASS FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.