Shop DAYTON

Exhaust Fan with Drive Package, 30 in Blade Dia, 115/208-230V AC, 2 hp, 936 RPM

  • Mfr # 7M7X8
  • Zoro # G3352185

product price: 
$
1,391.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
2 hp
Motor Enclosure
Open Dripproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7M7X8
Zoro #
G3352185
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Venturi Clearance Dia.
30 3/8 in
Venturi Depth
5 1/2 in
Flange Depth
1 1/4 in
Max. Depth
20 in
Bearing Size
1 in
Dimension A
34 in
Dimension B
20 in
Dimension C
5 1/4 in
Shaft Dia.
1 in
Dimension F
30 3/8 in
Dimension E
14 3/4 in
Flange Width
34 in
Width (In.)
34 in
Height
34 in
Dimension D
1 1/4 in
Manufacturer Warranty Length
1 yr
Blade Diameter
30 in
Venturi Diameter
30 1/2 in
Overall Width
34 in
Shaft Diameter
1 in
For Cut-Out Length
32 1/2 in
Overall Depth
20 in
For Cut-Out Width
32 1/2 in
For Cut-Out Height
32 1/2 in
Overall Height
34 in
Width
34"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
2 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
936
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
15,488 cfm
Weatherhood No.
1WBW1
Wall Collar Stock No.
1WBV2
CFM @ 0.375-In. SP
12,735 cfm
CFM @ 0.250-In. SP
13,891 cfm
Full Load Amps
20.2/10.7-10.1 A
Motorized Wall Galv. Shutter Stock No.
3C728
CFM @ 0.125-In. SP
14,742 cfm
Drive Package Included
Yes
Phase
1
Mounting Position
Horizontal or Vertical
Propeller Material
Galvanized Steel
CFM @ 0.500-In. SP
11,377 cfm
Includes
Drive Package
Sones @ 0.250-In. SP @ 5 Ft.
30
Max. Inlet Temp.
104 Degrees F
Assembled/Unassembled
Unassembled
Aluminum Wall Shutter No.
4FZH8
Stock No.
1AHA2
Number of Blades
5
Frame Material
Steel
Sones @ 0.000-In. SP @ 5 Ft.
31
Max. BHP
2.3 hp
Intake Guard No.
1WBU4
Motor RPM
1,750 RPM
Motor Insulation
Class B
Bearing Type
Regreasable Cast Pillow Block
Hz
60 Hz
Standards
AMCA, UL/cUL
Number of Speeds
1
Exhaust Airflow @ 0.125 in SP
14,742 cfm
Motor Speed
1,725 RPM
Vent Design
Ductless
Exhaust Airflow @ 0.375 in SP
12,735 cfm
Includes Motor
Yes
Fan Style
Panel
Noise Level @ 0.000 in SP @ 5 ft
31 sones
Drive Type
Belt Drive
Blade Finish
Galvanized
Maximum Noise Level
31 sones
Ventilation Type
Exhaust
Blade Material
Steel
Includes Dehumidistat
No
Noise Level @ 0.125 in SP @ 5 ft
30 sones
Exhaust Airflow @ 0.250 in SP
13,891 cfm
Frame Finish
Zinc Plated
Exhaust Airflow @ 0.000 in SP
15,488 cfm
Number of Fans
1
Maximum Inlet Temperature
104 Degrees F
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Includes Grill
No
Number of Shutters
0
Maximum Airflow
15,488 cfm
Assembled
Unassembled
Speed Controllable
No
Exhaust Airflow @ 0.500 in SP
11,377 cfm
Full Load Current
20.2 A
Mounting Orientation
Horizontal, Vertical
Guard Type
None
Motor Horsepower
2 hp
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 15,488 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 15,488 cfm, Maximum Noise Level 31 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.