Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 850 RPM

  • Mfr # SD42-H1D

  • Zoro # G714739255


product price: $1,424.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure
Totally Enclosed Air Over
Housing Material
Steel
Maximum Ambient Operating Temperature
104 Degrees F
For Cut-Out Height
45 in
Includes Dehumidistat
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD42-H1D
Zoro #
G714739255
UPC #
-
Country of Origin
Canada

Dimensions

For Cut-Out Height
45 in
Overall Diameter
42 in
For Cut-Out Width
45 in
Manufacturer Warranty Length
1 yr
Overall Width
47 1/4 in
For Minimum Wall Thickness
6 in
Overall Height
47 1/4 in
For Maximum Wall Thickness
6 in
Overall Depth
18 in
Blade Diameter
42 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Housing Material
Steel
Maximum Ambient Operating Temperature
104 Degrees F
Includes Dehumidistat
No
Assembled
Assembled
Drive Type
Direct Drive
Frame Material
Steel
Guard Type
Exhaust
Frame Finish
Powder Coated
Maximum Static Pressure
0.25 in wg
Housing Finish
Unfinished
Number of Blades
3
Includes Motor
Yes
Ventilation Type
Exhaust
Supply Airflow @ 0.000 in SP
11,580 cfm
Nameplate Voltage
230V AC
Motor Horsepower
1 hp
Exhaust Airflow @ 0.000 in SP
12,860 cfm
Guard Finish
Chrome Plated
Blade Material
Galvanized Steel
Motor Speed
850 RPM
Fan Style
Box
Number of Fans
1
Maximum Noise Level
83 dBA
Guard Material
Steel
Ring-Mount Style
Flange
Grille Color
Gray
Phase
1
Noise Level @ 0.000 in SP @ 5 ft
46 sones
Control Type
Toggle Switch
Number of Speeds
1
Thermal Protection
Yes
Maximum Airflow
12,860 cfm
Standards
cETLus
Full Load Current
5 A

Description

SINGLE SPEED STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.