Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 850 RPM

  • Mfr # TF36

  • Zoro # G114739244


product price: $871.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure
Totally Enclosed Air Over
For Minimum Wall Thickness
6 in
Guard Type
Exhaust
Includes Dehumidistat
No
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF36
Zoro #
G114739244
UPC #
-
Country of Origin
Canada

Dimensions

For Minimum Wall Thickness
6 in
For Cut-Out Height
37 in
Overall Depth
12 1/2 in
For Cut-Out Width
37 in
Overall Width
38 7/8 in
Overall Height
38 7/8 in
Blade Diameter
36 in
Manufacturer Warranty Length
1 yr
Overall Diameter
36 in
For Maximum Wall Thickness
6 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Guard Type
Exhaust
Includes Dehumidistat
No
Number of Speeds
1
Motor Horsepower
1/2 hp
Bearing Type
Ball
Supply Airflow @ 0.000 in SP
11,000 cfm
Ventilation Type
Exhaust
Vent Design
Ducted
Fan Style
Panel
Blade Finish
Galvanized
Ring-Mount Style
Flange
Housing Finish
Unfinished
Maximum Airflow
11,000 cfm
Number of Blades
3
Frame Material
Stainless Steel
Includes Motor
Yes
Phase
1
Guard Material
Steel
Motor Speed
850 RPM
Blade Material
Polypropylene
Exhaust Airflow @ 0.000 in SP
11,000 cfm
Assembled
Assembled
Nameplate Voltage
115V AC
Guard Finish
Chrome Plated
Drive Type
Direct Drive
Number of Fans
1
Full Load Current
3 A, 6 A
Housing Material
Steel

Description

Stainless Steel Tube Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.