Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 855 RPM

  • Mfr # PLF36-MP1

  • Zoro # G214760773


product price: $1,621.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Assembled
Assembled
Phase
1
For Cut-Out Height
40 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLF36-MP1
Zoro #
G214760773
UPC #
-
Country of Origin
Canada

Dimensions

For Cut-Out Height
40 1/4 in
Blade Diameter
36 in
For Minimum Wall Thickness
6 in
For Cut-Out Width
40 1/4 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Assembled
Assembled
Phase
1
Bearing Type
Ball
Drive Type
Direct Drive
Maximum Airflow
9,110 cfm
Fan Style
Shutter-Mounted
Maximum Static Pressure
0.25 in wg
Number of Fans
1
Full Load Current
2.9 A, 5.8 A
Includes Dehumidistat
No
Number of Speeds
1
Nameplate Voltage
230V AC
Motor Speed
855 RPM
Ventilation Type
Exhaust
Blade Material
Polypropylene
Guard Material
Steel
Guard Finish
Powder Coated
Supply Airflow @ 0.000 in SP
7,420 cfm
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Housing Material
Polyethylene
Standards
BESS Labs
Number of Blades
3
Includes Motor
Yes
Blade Finish
Galvanized
Guard Type
Exhaust
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
11,050 cfm
Motor Horsepower
1/2 hp
Ring-Mount Style
Flange
Frame Material
Plastic
Housing Finish
Unfinished

Description

BLACK POULTRY FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.