Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Ceiling, Round, Steel

  • Mfr # CBF150

  • Zoro # G413332801


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBF150
Zoro #
G413332801
UPC #
-
Country of Origin
China

Dimensions

Duct Diameter
5 7/8 in
Overall Width
12 1/4 in
Profile Height Family
Medium
Overall Depth
12 1/4 in
Overall Height
11 3/4 in

Details

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
Includes Grill
Yes
Maximum Noise Level
1.5 sones
Blower Wheel Curve
Forward
Maximum Airflow
185 cfm
Exhaust Airflow @ 0.100 in SP
163 cfm
Exhaust Airflow @ 0.250 in SP
130 cfm
Exhaust Airflow @ 0.000 in SP
185 cfm
Wattage
14 W
Item
Exhaust Fan
Duct Shape
Round
Full Load Current
0.22 A
Motor Type
Electronically Commutated
Vent Design
Ducted
Standards
cETLus
Grille Material
Polypropylene
Nameplate Voltage
115V AC
Noise Level @ 0.100 in SP @ 5 ft
1.5 sones
Housing Finish
Matte
Discharge Direction
Horizontal
Sensor Type
None
Noise Level @ 0.125 in SP @ 5 ft
1.5 sones

Description

CEILING EXHAUST FAN, EC MOTOR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.