Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Ceiling, Round, Steel

  • Mfr # CEPD140-4

  • Zoro # G214644462


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
4
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEPD140-4
Zoro #
G214644462
UPC #
-
Country of Origin
China

Dimensions

Duct Diameter
6 in
Profile Height Family
Medium
Overall Width
11 3/8 in
Overall Depth
10 1/2 in
Overall Height
7 5/8 in

Details

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
4
Lighted
Without Light
Heater
Without Heater
Discharge Direction
Horizontal
Vent Design
Ducted
Motor Type
DC Motor
Nameplate Voltage
115V AC
Wattage
12.4 W
Maximum Noise Level
1 sones
Includes Grill
Yes
Motor Enclosure
Totally Enclosed
Exhaust Airflow @ 0.100 in SP
80 cfm, 90 cfm, 110 cfm, 140 cfm
Exhaust Airflow @ 0.250 in SP
49 cfm, 57 cfm, 83 cfm, 117 cfm
Noise Level @ 0.100 in SP @ 5 ft
0.5 sones
Duct Shape
Round
Standards
cETLus
Housing Finish
Matte
Grille Material
Polypropylene
Frequency
60 Hz
Maximum Airflow
140 cfm
Includes Light Bulbs
Yes
Item
Exhaust Fan
Sensor Type
None

Description

TWO SPEED QUIET EXHAUST FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.