Shop CANARM

Exhaust fan

  • Mfr # FG72-33
  • Zoro # G322707691

product price: 
$
7,589.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Grille Width
73 1/2 in
Speed Controllable
Yes
Maximum Noise Level
87 dB
Maximum Airflow
46,871 cfm
Exhaust Airflow @ 0.000 in SP
44,408 cfm, 45,589 cfm, 49,167 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG72-33
Zoro #
G322707691
UPC #
-
Country of Origin
China

Dimensions

Grille Width
73 1/2 in
Overall Width
78 in
Overall Diameter
72 in
Overall Height
78 in
For Cut-Out Height
78 1/2 in
Blade Diameter
72 in
Grille Length
73 1/2 in
For Cut-Out Width
78 1/2 in

Details

Speed Controllable
Yes
Item
Exhaust fan
Maximum Noise Level
87 dB
Maximum Airflow
46,871 cfm
Exhaust Airflow @ 0.000 in SP
44,408 cfm, 45,589 cfm, 49,167 cfm
Drive Type
Belt Drive
Fan Style
Cone
Phase
3
Assembled
Assembled
Housing Finish
Unfinished
Exhaust Airflow @ 0.100 in SP
39,470 cfm, 41,124 cfm, 44,603 cfm
Guard Type
Intake
Housing Material
Fiberglass
Full Load Current
3.6 A, 4.1 A, 8.2 A
Guard Material
Powder coated steel
Ventilation Type
Exhaust
Grille Color
White
Motor Type
3-Phase
Noise Level @ 0.000 in SP @ 5 ft
23 sones
Number of Speeds
3
Blade Material
Aluminum
Includes Dehumidistat
No
Frequency
60 Hz
Nameplate Voltage
208-230/416-460/480V
Control Type
Single speed - variable speed optional with purchase of VFD
Includes
Automatic belt tensioner
Electrical Connection
Hardwired
Number of Blades
6
Motor Speed
297 RPM, 306 RPM, 329 RPM
Motor Horsepower
3 hp
Number of Fans
1
Discharge Direction
Direct
Exhaust Airflow @ 0.125 in SP
36,500 cfm
Frame Material
Fiberglass
Includes Grill
No
Noise Level @ 0.100 in SP @ 5 ft
24 sones

Description

Exhaust fan, Assembled Assembled, Blade Diameter 72 in, Blade Material Aluminum, Control Type Single speed - variable speed optional with purchase of VFD, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 44,408 cfm, 45,589 cfm, 49,167 cfm, For Cut-Out Height 78 1/2 in, For Cut-Out Width 78 1/2 in, For Maximum Wall Thickness Not Applicable, For Minimum Wall Thickness Not Applicable, Frame Finish Not Applicable, Frame Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.