Zoro Homepage

ExtFn, 14In Bld Dia, Galvalume, 230/460V

  • Mfr # AX14-4M

  • Zoro # G503541168


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
14 in
Number of Speeds
1
Fan Voltage
230/460V AC
CFM @ 0.000-In. SP
2190 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX14-4M
Zoro #
G503541168
UPC #
062345205717
Country of Origin
Canada

Dimensions

Blade Dia.
14 in
Width
18 3/4 in
Height
18 3/4 in
Max. Depth
18 3/4 in
Blade Diameter
14 in
Overall Depth
18 3/4 in
Overall Height
18 3/4 in
Overall Width
18 3/4 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
230/460V AC
CFM @ 0.000-In. SP
2190 cfm
Exhaust/Supply Fan Motor HP
1/3 hp
Square Opening Required
15 3/4 in
Item
Exhaust Fan
Wire Guard Finish
Chrome
Full Load Amps
6.6/3.1-3.3
Phase
3
Motor Enclosure
Totally Enclosed Air Over
Frame Finish
Aluminum
CFM @ 0.125-In. SP
2000 cfm
Sones @ 0.000-In. SP @ 5 Ft.
14.0 sones
Motor Type
Explosion Proof Motor
Bearing Type
Ball
Frame Material
Aluminum
Hz
50 Hz
Blade Material
Steel
Number of Blades
3
CFM @ 0.250-In. SP
1950 cfm
Max. Ambient Temp.
40 Degrees C
Includes
Intake Guard, Shutter
Motor RPM
1725 RPM
Standards
OSHA
Motor Insulation
Class 1; Class 2
Thermal Protection
No
Guard Material
Chrome Plated Wire
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.250 in SP
1,950 cfm
Assembled
Assembled
Motor Horsepower
1/3 hp
Maximum Noise Level
14 sones
Exhaust Airflow @ 0.125 in SP
2,000 cfm
Full Load Current
6.6 A
Nameplate Voltage
230/460V AC
Maximum Ambient Operating Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
14 sones
Hazardous Location Class
Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
Frequency
50 Hz
Ventilation Type
Exhaust
Exhaust Airflow @ 0.000 in SP
2,190 cfm

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 14 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 2,190 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Includes Intake Guard, Shutter, Maximum Noise Level 14 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.