Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExtFn, 16In Bld Dia, Galvalum, 230/460V

  • Mfr # AX16-1M

  • Zoro # G603538891


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
16 in
Number of Speeds
1
Fan Voltage
230/460V AC
CFM @ 0.000-In. SP
2570 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX16-1M
Zoro #
G603538891
UPC #
062345205762
Country of Origin
Canada

Dimensions

Blade Dia.
16 in
Width
18 3/4 in
Height
20 3/4 in
Max. Depth
16 in
Overall Depth
16 in
Blade Diameter
16 in
Overall Width
18 3/4 in
Overall Height
20 3/4 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
230/460V AC
CFM @ 0.000-In. SP
2570 cfm
Exhaust/Supply Fan Motor HP
1/3 hp
Square Opening Required
17 3/4 in
Item
Exhaust Fan
Number of Blades
3
Guard Material
Chrome Plated Wire
Full Load Amps
5.0/2.5
Phase
3
Includes
Intake Guard, Shutter
Frame Finish
Aluminum
Wire Guard Finish
Chrome
CFM @ 0.250-In. SP
2260 cfm
CFM @ 0.125-In. SP
2410 cfm
Bearing Type
Ball
Blade Material
Steel
Motor Insulation
Class B
Sones @ 0.000-In. SP @ 5 Ft.
16.0 sones
Max. Ambient Temp.
40 Degrees C
Frame Material
Aluminum
Motor Type
PSC
Motor Enclosure
Totally Enclosed Air Over
Hz
50 Hz
Standards
OSHA
Thermal Protection
No
Motor RPM
1700 RPM
Exhaust Airflow @ 0.125 in SP
2,410 cfm
Full Load Current
5 A
Assembled
Assembled
Exhaust Airflow @ 0.250 in SP
2,260 cfm
Noise Level @ 0.000 in SP @ 5 ft
16 sones
Motor Speed
1,700 RPM
Maximum Noise Level
16 sones
Exhaust Airflow @ 0.000 in SP
2,570 cfm
Motor Horsepower
1/3 hp
Frequency
50 Hz
Ventilation Type
Exhaust
Maximum Ambient Operating Temperature
104 Degrees F
Nameplate Voltage
230/460V AC

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 2,570 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 16 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.