Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExtFn, 16In Bld Dia, Galvalume, 115V

  • Mfr # AX16-2

  • Zoro # G303538894


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
16 in
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
2370 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX16-2
Zoro #
G303538894
UPC #
062345205816
Country of Origin
Canada

Dimensions

Blade Dia.
16 in
Width
18 3/4 in
Height
20 3/4 in
Max. Depth
16 in
Overall Depth
16 in
Blade Diameter
16 in
Overall Width
18 3/4 in
Overall Height
20 3/4 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
2370 cfm
Exhaust/Supply Fan Motor HP
1/4 hp
Square Opening Required
17 3/4 in
Item
Exhaust Fan
Standards
OSHA
Sones @ 0.000-In. SP @ 5 Ft.
16.0 sones
Includes
Intake Guard, Shutter
Number of Blades
3
Phase
1
Guard Material
Chrome Plated Wire
Full Load Amps
2.7 A
Thermal Protection
Yes
Motor RPM
1625 RPM
Frame Finish
Aluminum
Motor Enclosure
Totally Enclosed Air Over
Bearing Type
Ball
Motor Insulation
Class B
Frame Material
Aluminum
Wire Guard Finish
Chrome
Max. Ambient Temp.
40 Degrees C
Blade Material
Steel
Hz
50 Hz
CFM @ 0.250-In. SP
2060 cfm
Motor Type
PSC
CFM @ 0.125-In. SP
2210 cfm
Frequency
50 Hz
Exhaust Airflow @ 0.000 in SP
2,370 cfm
Noise Level @ 0.000 in SP @ 5 ft
16 sones
Nameplate Voltage
115V AC
Maximum Noise Level
16 sones
Ventilation Type
Exhaust
Motor Speed
1,625 RPM
Assembled
Assembled
Full Load Current
2.7 A
Maximum Ambient Operating Temperature
104 Degrees F
Motor Horsepower
1/4 hp
Exhaust Airflow @ 0.125 in SP
2,210 cfm
Exhaust Airflow @ 0.250 in SP
2,060 cfm

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 2,370 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 16 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.