ExtFn, 18In Bld Dia, Galvalume, 230/460V
Mfr # AX18-4M
Zoro # G003538903
product price: $1,062.99
/ea
Free Shipping & Returns
Key Features
Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
18 in
Number of Speeds
1
Fan Voltage
230/460V AC
CFM @ 0.000-In. SP
3200 cfm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX18-4M
Zoro #
G003538903
UPC #
062345206042
Country of Origin
Canada
Dimensions
Blade Dia.
18 in
Width
22 3/4 in
Height
22 3/4 in
Max. Depth
19 in
Blade Diameter
18 in
Overall Width
22 3/4 in
Overall Height
22 3/4 in
Overall Depth
19 in
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 3,200 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Includes Intake Guard, Shutter, Maximum Noise Level 22 sones
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.