Zoro Homepage

In-Line Cabinet Fan, Steel, 12 1/4" D

  • Mfr # CBFI300

  • Zoro # G413343227


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Motor Enclosure
Totally Enclosed
Number of Speeds
Variable
Duct Shape
Round
Motor Type
Electronically Commutated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBFI300
Zoro #
G413343227
UPC #
062345510064
Country of Origin
China

Dimensions

Inlet Width
7 7/8 in
Overall Depth
12 1/4 in
Overall Width
12 1/4 in
Overall Height
11 7/8 in
Duct Diameter
8 in
Profile Height Family
Low
Profile Width Family
Single-Wide

Details

Phase
1
Motor Enclosure
Totally Enclosed
Number of Speeds
Variable
Item
In-Line Cabinet Fan
Duct Shape
Round
Motor Type
Electronically Commutated
Full Load Current
0.67 A
Maximum Noise Level
2.9 sones
Maximum Airflow
306 cfm
Blower Wheel Curve
Forward
Vent Design
Ducted
Exhaust Airflow @ 0.000 in SP
306 cfm
Mounting Orientation
Horizontal, Vertical
Fan Wattage
47 W
Exhaust Airflow @ 0.250 in SP
262 cfm
Exhaust Airflow @ 0.100 in SP
320 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.200 in SP
300 cfm
Noise Level @ 0.125 in SP @ 5 ft
2.9 sones
Nameplate Voltage
115V AC
Exhaust Airflow @ 0.400 in SP
260 cfm
Housing Material
Steel
Noise Level @ 0.100 in SP @ 5 ft
2.9 sones
Motor Output Power
47 W
Discharge Direction
Horizontal

Description

Inline exhaust fan with EC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.