Zoro Homepage

In-Line Ceiling Exhaust Fan, Horizontal

  • Mfr # CBFI1500

  • Zoro # G413343173


product price: $1,972.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Housing Material
Steel
Number of Speeds
Variable
Full Load Current
4.9 A
Duct Height
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBFI1500
Zoro #
G413343173
UPC #
-
Country of Origin
Canada

Dimensions

Duct Height
13 1/4 in
Duct Width
8 1/4 in
Overall Height
18 in
Overall Width
22 in
Overall Depth
18 in
Profile Height Family
Low
Profile Width Family
Double-Wide
For Minimum Wall Thickness
6 in
For Maximum Wall Thickness
6 in
Blade Diameter
12 7/8 in
Wall Thickness
6 in

Description

IN-LINE BATHROOM FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.