Zoro Homepage

In-Line Duct Blower, 12-7/8 in Wheel Dia.

  • Mfr # 212DD050EC

  • Zoro # G707968990


product price: $1,150.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Drive Type
Direct Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212DD050EC
Zoro #
G707968990
UPC #
062345463759
Country of Origin
Canada

Dimensions

Outlet Duct Connection Height
13 3/8 in
Outlet Duct Connection Width
15 5/8 in
Inlet Duct Connection Width
25 in
Inlet Duct Connection Height
21 in
Wheel Diameter
12 7/8 in
Overall Depth
27 1/2 in
Overall Height
23 in
Overall Width
27 in

Details

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Item
In-Line Duct Blower
Drive Type
Direct Drive
Housing Material
Steel
Wheel Type
Forward-Curved
Speed Controllable
Variable Speed
Assembly
Assembled
Includes Drive Package
Yes
Maximum Static Pressure
1 1/4 in wc
Airflow @ 0.500 in SP
2,100 cfm
Nameplate Voltage
115/208-230V
Motor Horsepower
1/2 hp
Airflow @ 0.250 in SP
2,600 cfm
Maximum Inlet Air Temperature
104 Degrees F

Description

In-Line Duct Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 12 7/8 in, Airflow @ 0.250 in SP 2,600 cfm, Airflow @ 0.500 in SP 2,100 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 104 Degrees F, Wheel Material Steel, Housing Material Steel, Nameplate Voltage 115/208-230V, Phase 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.