Industrial Fan, Ceiling Mount, 24 in Blade Dia, 120V, 6,724/5,641 cfm, Non-Oscillating

  • Mfr # HVR24

  • Zoro # G014652919


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
120V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVR24
Zoro #
G014652919
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
24 in
Fan Cord Length
10 ft
Max. Mounting Height
12 ft
Wheel Dia.
5 in
Height
24 in

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
120V
Phase
1
Motor HP
1/2 hp
Air Flow
6,724/5,641 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Industrial Fan
Fan Mounting Location
Ceiling
Material
Steel
Wire Guard Finish
Powder Coated
Watts
31.6 W
Standards
OSHA
RPM
973/817 RPM
Fan Accessory Material
Steel
Motor Enclosure
Totally Enclosed
Housing Material
Steel
Motor RPM
973/817 RPM
Amps
1.9
Housing Finish - Fans
Powder Coated
Fan Housing Material
Steel
Wheel Material
Rubber
Color
Grey
Fan Accessory Finish
Powder Coated
Motor hp
1/2 hp

Description

TWO SPEED HIGH VELOCITY FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.