
Industrial Fan, Wall Mount, 18 in Blade Dia, 120V, 2,540/2,828/3,815 cfm, Non-Oscillating
Mfr # HVF18L
Zoro # G514652877
product price:Â $97.89
/ea
Free Shipping & Returns
Key Features
Blade Diameter
18 in
Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
120V
Phase
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HVF18L
Zoro #
G514652877
UPC #
-
Country of Origin
China
Dimensions
Blade Diameter
18 in
Max. Depth
8-1/4 in
Max. Mounting Height
12 ft
Depth
8 1/4 in
Width
20-5/8 in
Fan Cord Length
6 ft
Height
18 in
Description
HIGH VELOCITY FLOOR FAN
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.