Shop All Outdoor Wall Lights
Canarm
Leon Black Outdoor Wall Light - 120V 4W
Mfr # 644IOL567BK
Zoro # G311513869
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canarm
- MFR # 644IOL567BK
- Zoro # G311513869
- Country of Origin China
- Category Outdoor Wall Lights
Description
For enhanced safety security and convenience add this Canarm Leon outdoor wall light to your restaurant cafe or outdoor dining area. This wall mount fixture provides a modern look to your establishment. Its black finish complements the styling of outdoor kitchens and dining areas.The watermark glass shade protects the light from moisture dust and debris to ensure that it performs optimally in a variety of weather conditions. Thanks to its durable housing this fixture is perfect for mounting on patios and in outdoor dining areas. It also features EasyConnect push-in connection technology for quick no-hassle installation. This fixture uses 1 4W type B-LST45-4 light bulb included and requires a 120V electrical connection for operation.Overall Dimensions:Width: 9 1/2''Depth: 11 3/8''Height: 14 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Whelen-S100 (WHELEN-S100)
- ILC Replacement for Sylvania 15653 replacement light bulb lamp, 4PK (15653 SYLVANIA)
- SIGNIFY Hue Ltstrp Plus Ext 40"L (555326)
- SATCO Bulb, LED, 25W, T5, G5, 50K (S29911)
- OR 20362-BRZ-OPL Artemis 1 Light Wet Location Wall Fixture - Bronze (OR2516928)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- PRIME Timer Outdr 24Hr W/Out (TNO24111-RC)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLBO)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- Canarm Outdoor Wall Lights