Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canarm Light-Duty Industrial Ceiling Fan, 48" Blade Dia., 1 Phase, 120V AC CP48

Light-Duty Industrial Ceiling Fan, 48" Blade Dia., 1 Phase, 120V AC (Discontinued)

  • Mfr # CP48
  • Zoro # G8699284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP48
Zoro #
G8699284
UPC #
062345100029
Country of Origin
China

Dimensions

Blade Dia.
48"
Max. Mounting Height
15 ft
Mounting Height
12 to 15 ft.
Down Rod Outside Dia.
7/8 in
Blade Diameter
48 in

Details

Fan Blade Color
White
Fan Housing Material
Steel
Housing Finish
White Painted Steel
Number of Blades
3
Reversible
Yes
Speed Controllable - Fans
Yes
Number of Speeds
Variable
Voltage
120V AC
Phase
1
Hz
60 Hz
RPM @ 60 Hz
320
Amps @ 60 Hz
0.8
Standards
CSA
Fan Watts
86 W
Bearings
Permanently Lubricated Ball
Motor
Impedance Protected Permanent Split Capacitor
Housing Finish - Fans
Painted
Item
Light-Duty Industrial Ceiling Fan
Speed Controllable
Yes
Input Volts AC @ 60/50 Hz
120
Blade Finish
Steel, White
CFM @ 60 Hz
13,000
Includes
16 in Down Rod, Mounting Hardware
Fan Voltage
120VAC
Fan Item
Ceiling Fan
Max. Ambient Temp.
104 Degrees F
Housing Color - Fans
White
High CFM
13,000
Mount Type
Stem
Housing Material - Fans
Steel
RPM
320 RPM
Blade Material - Fans
Steel
Full Load Watts
86
Full Load Amps
0.8
Watts @ 60 Hz
86
Amps
0.8 A
Air Flow
13,000 cfm
Fan Housing Color
White
Light Kit
No Light

Description

Light-Duty Industrial Ceiling Fan, 48 in Blade Diameter, 120V AC Voltage, 86 W Fan Watts, Phase 1, 13,000 cfm, 320 RPM RPM, Max. Mounting Height 15 ft, Number of Speeds Variable, Blade Finish Steel, White, Fan Housing Color White, Housing Finish White Painted Steel, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 0.8 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Stem, 7/8 in Down Rod Outside Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.