Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Damper, Aluminum, Square

  • Mfr # SR3210X10

  • Zoro # G914921153


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Blade Material
Aluminum
Tie-Rod Material
Aluminum Frame and Tie Rods
Mounting Style
Surface Mount
Maximum Ambient Temperature
104 Degrees F
Flange Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3210X10
Zoro #
G914921153
UPC #
-
Country of Origin
Canada

Dimensions

Flange Width
1 1/2 in
For Nominal Duct Diameter
10 in
Overall Length
13 in
Overall Width
10 in
Fits Fan Diameter
10 in
Frame Depth
2 1/4 in
Overall Height
10 in
Frame Material Thickness
18 ga
Rough Opening Width
10.3 in
Rough Opening Length
10 1/4 in

Details

Item
Manual Damper
Blade Material
Aluminum
Tie-Rod Material
Aluminum Frame and Tie Rods
Mounting Style
Surface Mount
Maximum Ambient Temperature
104 Degrees F
Blade Type
Flat Blade
Series
3200
Counterbalanced
No
Seal Material
Aluminum
Damper Application
Backdraft
Single Acting/Double Acting
Single Acting
Frame Less Flange
0.69 sq ft
Blade Seal Material
Rubber
Blade Orientation
Parallel Blades
Damper Type
Static
Rough Opening Shape
Square
For Air Type
Clean Air
Flange Type
Rear Flange
Closure Type
Gravity
Switch Action
Normally Closed
Number of Panels
2
For Duct Shape
Square
Frame Material
Aluminum
Airflow Direction
Horizontal

Description

Gravity Shutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.