Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Damper, Aluminum, Square

  • Mfr # SR3230X30

  • Zoro # G514921218


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Aluminum
Switch Action
Normally Closed
Blade Orientation
Parallel Blades
Series
3200
Closure Type
Gravity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3230X30
Zoro #
G514921218
UPC #
-
Country of Origin
Canada

Dimensions

Frame Material Thickness
18 ga
Overall Height
30 in
Fits Fan Diameter
30 in
Overall Length
33 in
Flange Width
1 1/2 in
Rough Opening Length
30 1/4 in
Frame Depth
2 1/4 in
Rough Opening Width
30.3 in
For Nominal Duct Diameter
30 in
Overall Width
30 in

Details

Item
Manual Damper
Blade Material
Aluminum
Switch Action
Normally Closed
Blade Orientation
Parallel Blades
Series
3200
Closure Type
Gravity
For Air Type
Clean Air
Single Acting/Double Acting
Single Acting
Flange Type
Rear Flange
Rough Opening Shape
Square
For Duct Shape
Square
Damper Type
Static
Maximum Ambient Temperature
104 Degrees F
Counterbalanced
No
Frame Less Flange
6.25 sq ft
Airflow Direction
Horizontal
Tie-Rod Material
Aluminum Frame and Tie Rods
Mounting Style
Surface Mount
Blade Seal Material
Rubber
Frame Material
Aluminum
Blade Type
Flat Blade
Seal Material
Aluminum
Number of Panels
6
Damper Application
Backdraft

Description

Gravity Shutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.