Shop NORDFAB

Round 6"dia 10"L 90 Degrees SS Tap-In Branch, 6 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA

  • Mfr # 8040303035
  • Zoro # G2384649

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6" x 6"
Width
6 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040303035
Zoro #
G2384649
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
6"dia 10"L 90 Degrees SS Tap-In Branch
Damper Shape
Round
Duct Fitting Item
Tap In
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Series
QF
Color
Silver
Material Grade
304
Maximum Pressure Rating
42 in wc
Angle
90 Degrees
Product Type
Tap In
Compatible with Brand
Nordfab
For Media Type
Dust
Connection Type
Clamp Together
Weight
1.1 lb
Environment Type
Dusty
Maximum Temperature Rating
1,100 Degrees F
Shape
Tee
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
6" x 6"
Width
6 in
Height
10 in
Inlet Diameter
6 in
Length
10 in
Outlet Diameter
6 in
Duct Fitting Diameter
6 in x 6 in
Duct Fitting Length
10 in
Overall Width
6 in
Overall Length
10 in
Overall Height
12 in
Inside Diameter
6 in
For Nominal Duct Diameter
6 in
Material Thickness
22 ga
Branch Diameter
6 in
Wire Rope Length
10 in

Description

6 In.dia 10 In.L 90 Degrees SS Tap-In Branch, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Overall Length 10 in, Product Type Tap In, Weight 1.1 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 6 in, Outlet Diameter 6 in, Overall Width 6 in, Angle 90 Degrees , Overall Height 12 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.