Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/2, OEM Replacement Brand: Canarm

  • Mfr # R-8840051

  • Zoro # G411903621


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Frame
48FR
HP
1/2
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-8840051
Zoro #
G411903621
UPC #
062345407814
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
12 7/16 in

Details

Frame
48FR
HP
1/2
Item
OEM Replacement Motor
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Thru Bolt
Motor Shaft Rotation
CW
Motor Sub Application
Ventilation Fans
Nameplate RPM
1,200
No. of Speeds
1
OEM Replacement Brand
Canarm
RPM Range
1,101-1,200
Voltage
120/208-240V AC
Replacement For
209DD050EC, 209DD050EC-INS, 210DD050EC, 210DD050EC-INS, 212DD050EC, 212DD050EC-INS, 309DD050EC, 312DD050EC, 709DD050EC, 710DD050EC, 712DD050EC, 9209DD050EC, 9210DD050EC, 9212DD050EC, ALX150-DD050EC, ALX150-UD050EC, ALX165-DD050EC, ALX165-UD050EC, G10DD050EC, G12-10DD050EC, G12-9DD050EC, G9-7DD050EC, G9DD050EC, SIG10DD050EC, SIG12DD050EC, SIG9DD050EC, SIS10DD050EC, SIS12DD050EC, SIS9DD050EC
Full Load Amps
6.2/4.5-3.9 A
Motor Service Factor
1
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Voltage Compatibility
120V AC, 208V AC, 240V AC
Includes
Heavy Duty Power Cord

Description

OEM Replacement Motor, Single Phase, Motor Design ECM, 1/2 hp HP, Nameplate RPM 1,200 RPM, No. of Speeds 1, Voltage 120/208-240V AC, Full Load Amps 6.2/4.5-3.9 A, 48 Frame, OEM Replacement Brand Canarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.