OEM Replacement Motor, 3/4 hp, OEM Replacement Brand: Canarm Replacement For: ALX135-DD075EC

  • Mfr # 8844075-RPM18

  • Zoro # G311903592


product price:  $617.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
3/4 hp
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8844075-RPM18
Zoro #
G311903592
UPC #
062345519111
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 1/4 in
Overall Length
12 7/16 in
Stud Size
#10-32
Mounting Stud Length
1 in

Details

Frame
48
HP
3/4 hp
Item
OEM Replacement Motor
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Thru Bolt
Motor Shaft Rotation
CW
Motor Sub Application
Ventilation Fans
Nameplate RPM
1,800
No. of Speeds
1
OEM Replacement Brand
Canarm
RPM Range
1,701-1,800
Voltage
120/208-280V AC
Replacement For
ALX135-DD075EC
Full Load Amps
7.7/4.7 to 3.7 A
Standards
cCSAus
Motor Service Factor
1
Voltage Compatibility
120V AC, 208V AC, 280V AC
Nominal Efficiency
85 %
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V

Description

OEM Replacement Motor, Single Phase, Motor Design ECM, 3/4 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 120/208-280V AC, Full Load Amps 7.7/4.7 to 3.7 A, 48 Frame, OEM Replacement Brand Canarm, Replacement For ALX135-DD075EC, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.