Zoro Homepage

Pendant Light, 100W, 7.75x18.25"-60.25"

  • Mfr # IPL626A01BN

  • Zoro # G9324327


product price: $61.79
/ea

Key Features

Height
60-1/4"
Width
7-3/4"
Housing Finish
Brushed Nickel
Number of Lights
1
Light Type
Type A, 100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPL626A01BN
Zoro #
G9324327
UPC #
062345382951
Country of Origin
China

Dimensions

Height
60-1/4"
Width
7-3/4"

Details

Housing Finish
Brushed Nickel
Number of Lights
1
Light Type
Type A, 100W
Item
Pendant Light,100W,7.75x18.25"-60.25"
Collection
Beckett

Description

Pendant Light,100W,7.75x18.25 In.-60.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.