Shop TROY LIGHTING
See all product information
Create Account
Wildomar 4 Light Lantern 17.5 In. Vintage Gold Leaf/French Iron
- Mfr # F3718-VGL/FRN
- Zoro # G315448600
product price:Â
$
1,348.00
/ea
Free Shipping & Returns
Key Features
Height
24.25 in
Length
17.5 in
Voltage
120V
Number of Lights
4
Finish
Vintage Gold Leaf/French Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3718-VGL/FRN
- Zoro #
- G315448600
- UPC #
- 197292092025
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 4
- Item
- Lantern
- Finish
- Vintage Gold Leaf/French Iron
- Material
- Iron
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 8W
- Standards
- UL Damp
- Battery Included
- No
- Socket Count
- 4
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Switch Type
- Hardwire
Dimensions
- Height
- 24.25 in
- Length
- 17.5 in
- Chain Length
- 72 in
- Canopy Width
- 6.25 in
- Width
- 17.5 in
Description
This charming lantern is a direct response to the resurgence of vintage motifs in interior design. Finished in French Iron and Vintage Gold Leaf, the slim cage exudes a timeless elegance. The retro ruffled hood receives a modern update with exaggerated peaks and valleys that feel fashion-forward and fun. Available with 3 or 4 lights.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.