Shop All Outdoor Wall Lights
Canarm
Penn Black and White Outdoor Wall Light - 120V 60W
Mfr # 644IOL599BWH
Zoro # G011514227
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canarm
- MFR # 644IOL599BWH
- Zoro # G011514227
- Country of Origin China
- Category Outdoor Wall Lights
Description
For enhanced safety security and convenience add this Canarm Penn outdoor wall light to your restaurant cafe or outdoor dining area. This wall mount fixture provides a mid-century modern look to your establishment. Its black finish frame white shade and white interior offer a unique look and complement the styling of outdoor kitchens and dining areas.The cone-shaped cover protects the light from moisture dust and debris to ensure that it performs optimally in a variety of weather conditions. Thanks to its durable metal housing this fixture is perfect for mounting on patios and in outdoor dining areas. It also features EasyConnect push-in connection technology for quick no-hassle installation. This fixture uses 1 60W type A light bulb sold separately and requires a 120V electrical connection for operation.Overall Dimensions:Width: 7 3/4''Depth: 9 1/2''Height: 10 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Mp100w/u/uvp/med/ps/4k replacement light bulb lamp (MP100W/U/UVP/MED/PS/4K DAMAR)
- ILC Replacement for Verilux Hec1 replacement light bulb lamp (HEC1 VERILUX)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1682725)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- WESTINGHOUSE Fixture Wall 100W 4-Light Bath Bar, Matte Black No Shade (6117600)
- STONCO Wall Pack Dual Select Wattage 80-100W (WP100-SCT-G2-10-BZ)
- EXO LED Wall Pack, 97W, 12,000 lm, 9" H (WGH3-LSCS)
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- LIVING ACCENTS Brown Plastic 60.6 in. H Micro Light Tree Outdoor Decoration (MICBT50BWWA)
- Canarm Outdoor Wall Lights