Standard Duty Industrial Fan, Ceiling, Wall Mount, 20 in Blade Dia, 120/208-280V, 6,500 cfm

  • Mfr # CA20AG-EC

  • Zoro # G714760754


product price:  $812.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
20 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
120/208-280V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA20AG-EC
Zoro #
G714760754
UPC #
062345129075
Country of Origin
Canada

Dimensions

Blade Diameter
20 in
Height
23-3/8 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
120/208-280V
Phase
1
Motor HP
1/3 hp
Air Flow
6,500 cfm
Drive Type
Direct Drive
Fan Power Source
Hardwired
Item
Industrial Fan
Material
Steel
Fan Accessory Material
Steel
Assembled
Yes
Motor Type
Dual Voltage Capacitor Start
Features
Fan Can Pivot Down and Swivel Left and Right for Pin-Point Control of Air Stream, High-Volume Corrosion-Resistant Blades
Amps
4.1/2.5-2.0 A
Fan Accessory Finish
Galvanized
Color
Gray
Fan Style
Standard Duty
Fan Mounting Location
Ceiling, Wall
Thermal Protection
Yes
Housing Material
Steel
Wire Guard Finish
Polyester Powder Coated
Standards
OSHA
Guard Material
Steel Wire
Motor Enclosure
Totally Enclosed
Bearing Type
Ball
Includes
EC Motor
Assembly Required
No
Motor Design
ECM
Fan Housing Material
Steel
Housing Finish - Fans
Galvanized
Motor hp
1/3 hp

Description

Standard Duty Industrial Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.