This item is Discontinued.

Canarm Standard-Duty Moisture-Resistant Industrial Ceiling Fan, 1 Phase CP56HPWP

Standard-Duty Moisture-Resistant Industrial Ceiling Fan, 1 Phase (Discontinued)

  • Mfr # CP56HPWP
  • Zoro # G6729003
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP56HPWP
Zoro #
G6729003
UPC #
062345145495
Country of Origin
China

Dimensions

Blade Dia.
56"
Max. Mounting Height
21 ft
Down Rod Outside Dia.
1 in
Mounting Height
16 to 21 ft.
Blade Diameter
56 in

Details

Fan Blade Color
White
Fan Housing Material
Steel
Housing Finish
White Painted Steel
Number of Blades
3
Reversible
Yes
Speed Controllable - Fans
Yes
Number of Speeds
Variable
Voltage
120V AC
Phase
1
Hz
60 Hz
RPM @ 60 Hz
319
Amps @ 60 Hz
0.83
Standards
CSA
Housing Material - Fans
Steel
Housing Color - Fans
White
Watts @ 60 Hz
100
Fan Watts
100 W
Blade Finish
Steel, White
Input Volts AC @ 60/50 Hz
120
Mount Type
Stem
Bearings
Permanently Lubricated Ball
Max. Ambient Temp.
104 Degrees F
Full Load Watts
100
Full Load Amps
0.83
RPM
319 RPM
Includes
16 in Down Rod, Mounting Hardware
Housing Finish - Fans
Painted
Item
Standard-Duty Indoor/Outdoor Industrial Ceiling Fan
Motor
Impedance Protected Permanent Split Capacitor
High CFM
27,500
Blade Material - Fans
Steel
Fan Item
Ceiling Fan
Speed Controllable
Yes
Fan Voltage
120VAC
CFM @ 60 Hz
27,500
Air Flow
28,000 cfm
Amps
0.83 A
Fan Housing Color
White
Light Kit
No Light

Description

Standard-Duty Indoor/Outdoor Industrial Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 100 W Fan Watts, Phase 1, 28,000 cfm, 319 RPM RPM, Max. Mounting Height 21 ft, Number of Speeds Variable, Blade Finish Steel, White, Fan Housing Color White, Housing Finish White Painted Steel, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 0.83 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Stem, 1 in Down Rod Outside Dia.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.