Shop All Outdoor Wall Lights
Canarm
Taylin Black Outdoor Wall Light - 120V 60W
Mfr # 644IOL573BK
Zoro # G511513874
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canarm
- MFR # 644IOL573BK
- Zoro # G511513874
- Country of Origin China
- Category Outdoor Wall Lights
Description
For enhanced safety security and convenience add this Canarm Taylin outdoor wall light to your restaurant cafe or outdoor dining area. This wall mount fixture projects an up and down wall light output to offer better visibility in low-light conditions. Its black finish and cylindrical shape complement the upscale styling of outdoor kitchens and dining areas.The clear glass panel protects the light from moisture dust and debris to ensure that it performs optimally in a variety of weather conditions. Thanks to its durable housing this fixture is perfect for mounting on patios and in outdoor dining areas. It also features EasyConnect push-in connection technology for quick no-hassle installation. This fixture uses 2 60W type A light bulbs sold separately and requires a 120V electrical connection for operation.Overall Dimensions:Width: 4 1/4''Depth: 5 1/2''Height: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Recessed Trim, 5in, Haze Alum Reflector (204 HZWH)
- KILLARK 1 T Haz Class 1 Div 1 (XT-3)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- COMMERCIAL LED Led Hid Light 12PK (CLC6-54WD-E26 5000K)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- W F HARRIS LIGHTING Lamp Holder, Double, Brnz, PAR38, -2150W (201-BZ)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- WOODS CCI Fluorescent Task Light 13 watts 825 Lumens Model No L1797 (29544)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish (SF76-621)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- Canarm Outdoor Wall Lights