Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 1 Phase, 1/2 hp

  • Mfr # ALX135UBT10050

  • Zoro # G807963895


product price: $1,067.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Phase
1
Base Length
21 in
Drive Type
Belt Drive
Includes
Drives, Motors, Wired Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX135UBT10050
Zoro #
G807963895
UPC #
062345389400
Country of Origin
Canada

Dimensions

Base Length
21 in
Base Width
21 in
Base Height
2 in
Overall Height
25 1/4 in
Cutout Length
17 in
Overall Width
32 1/8 in
Wheel Diameter
13 1/2 in
Overall Depth
21 in

Details

Number of Speeds
1
Phase
1
Drive Type
Belt Drive
Includes
Drives, Motors, Wired Disconnect
Standards
UL 705
Wheel Type
Backward Inclined
Housing Material
Aluminum
Wheel Material
Aluminum
Item
Upblast Exhauster
Speed Controllable
Yes
Exhaust Airflow @ 0.000 in SP
1,629 cfm
Assembly
Assembled
Exhaust Airflow @ 0.125 in SP
1,581 cfm
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Motor Horsepower
1/2 hp
Includes Drive Package
Yes
Exhaust Airflow @ 0.500 in SP
1,405 cfm
For Air Type
Clean Air
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Includes Motor
Yes
Electrical Connection
Wire Leads
Airflow @ 0.000 in SP
1,629 cfm
Exhaust Airflow @ 0.250 in SP
1,523 cfm
Brake Horsepower
9/25 hp
Motor Speed
1,552 RPM
Weight
43 lb
Exhaust Airflow @ 0.375 in SP
1,466 cfm
Housing Material Fabrication
Spun
Power Source
Electric Corded
Series
ALX-UB
Sound Level
16.5 sones @ 1/2 in SP
Maximum Static Pressure
1 in wc
Mount Type
Roof Curb
Motor Enclosure
Open Dripproof
High-Efficiency Motor
No
Nameplate Voltage
115/230V AC
For High-Static Pressure Applications
Yes
Maximum Inlet Air Temperature
300 Degrees F
Base Shape
Square

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,629 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.