Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 1 Phase, 1/2 hp

  • Mfr # ALX150-UD050EC

  • Zoro # G807963994


product price: $1,061.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
Variable
Standards
UL 705
Base Length
21 in
Wheel Material
Aluminum
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX150-UD050EC
Zoro #
G807963994
UPC #
062345375540
Country of Origin
Canada

Dimensions

Base Length
21 in
Base Height
2 in
Base Width
21 in
Overall Height
23 1/8 in
Cutout Length
17 in
Wheel Diameter
15 in
Overall Width
32 1/8 in
Overall Depth
21 in

Details

Number of Speeds
Variable
Standards
UL 705
Item
Upblast Exhauster
Wheel Material
Aluminum
Phase
1
Drive Type
Direct Drive
Speed Controllable
Yes
Housing Material
Aluminum
Wheel Type
Backward Inclined
Motor Type
Electronically Commutated
Housing Material Fabrication
Spun
Features
On-Board Speed Adjustment Allows Simple Setup and Balancing with LED Display, Quick Release Latches for Easy Motor Access
Maximum Static Pressure
1 1/4 in wc
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
2,003 cfm
Frequency
50/60 Hz
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Motor Speed
1,350 RPM
Weight
58 lb
For High-Static Pressure Applications
Yes
For Air Type
Clean Air
Exhaust Airflow @ 0.500 in SP
1,754 cfm
Electrical Connection
Wire Leads
Airflow @ 0.000 in SP
2,003 cfm
High-Efficiency Motor
Yes
Motor Horsepower
1/2 hp
Power Source
Electric Corded
Series
ALX-UD-EC
Includes Drive Package
Yes
Exhaust Airflow @ 0.250 in SP
1,934 cfm
Mount Type
Roof Curb
Motor Enclosure
Open Dripproof
Assembly
Assembled
Maximum Inlet Air Temperature
300 Degrees F
Base Shape
Square
Nameplate Voltage
115/208-230V AC

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 2,003 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.