Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 1 Phase, 1/3 hp

  • Mfr # ALX105-UD033EC

  • Zoro # G507963911


product price: $875.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Number of Speeds
Variable
Housing Material
Aluminum
Overall Height
18 in
Base Length
19 in
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX105-UD033EC
Zoro #
G507963911
UPC #
062345378039
Country of Origin
Canada

Dimensions

Overall Height
18 in
Base Length
19 in
Base Height
1.5 in
Base Width
19 in
Cutout Length
15 in
Overall Width
25 in
Wheel Diameter
10 1/2 in
Overall Depth
19 in

Details

Number of Speeds
Variable
Housing Material
Aluminum
Phase
1
Speed Controllable
Yes
Standards
UL 705
Wheel Type
Backward Inclined
Drive Type
Direct Drive
Item
Upblast Exhauster
Motor Type
Electronically Commutated
Wheel Material
Aluminum
Maximum Static Pressure
1 in wc
Mount Type
Roof Curb
For Air Type
Clean Air
Housing Material Fabrication
Spun
Motor Horsepower
1/3 hp
For High-Static Pressure Applications
Yes
Exhaust Airflow @ 0.500 in SP
866 cfm
Airflow @ 0.000 in SP
1,051 cfm
High-Efficiency Motor
Yes
Electrical Connection
Wire Leads
Includes Motor
Yes
Includes Drive Package
Yes
Motor Speed
1,800 RPM
Weight
35 lb
Series
ALX-UD-EC
Frequency
50/60 Hz
Power Source
Electric Corded
Exhaust Airflow @ 0.000 in SP
1,051 cfm
Features
On-Board Speed Adjustment Allows Simple Setup and Balancing with LED Display, Quick Release Latches for Easy Motor Access
Exhaust Airflow @ 0.250 in SP
954 cfm
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Motor Enclosure
Open Dripproof
Maximum Inlet Air Temperature
300 Degrees F
Base Shape
Square
Assembly
Assembled
Nameplate Voltage
115/208-230V AC

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,051 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.