Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 1 Phase, 2 hp

  • Mfr # ALX180UBT10200

  • Zoro # G607963941


product price: $1,528.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Standards
UL 705
Phase
1
Includes
Drives, Motors, Wired Disconnect
Drive Type
Belt Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX180UBT10200
Zoro #
G607963941
UPC #
062345389950
Country of Origin
Canada

Dimensions

Base Height
2 in
Base Width
28 in
Base Length
28 in
Overall Height
31 3/4 in
Cutout Length
20.8 in
Wheel Diameter
18 1/4 in
Overall Width
37 1/2 in
Overall Depth
28 in

Details

Number of Speeds
1
Standards
UL 705
Phase
1
Includes
Drives, Motors, Wired Disconnect
Item
Upblast Exhauster
Drive Type
Belt Drive
Housing Material
Aluminum
Wheel Type
Backward Inclined
Speed Controllable
Yes
Wheel Material
Aluminum
Mount Type
Roof Curb
Exhaust Airflow @ 0.500 in SP
3,636 cfm
Assembly
Assembled
Brake Horsepower
1 7/20 hp
Sound Level
30 sones @ 1/2 in SP
Includes Motor
Yes
Weight
116 lb
Exhaust Airflow @ 0.000 in SP
3,967 cfm
Electrical Connection
Wire Leads
Exhaust Airflow @ 0.125 in SP
3,886 cfm
For Air Type
Clean Air
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Maximum Static Pressure
1 3/4 in wc
Power Source
Electric Corded
Exhaust Airflow @ 0.250 in SP
3,805 cfm
Series
ALX-UB
Exhaust Airflow @ 0.375 in SP
3,717 cfm
Includes Drive Package
Yes
Housing Material Fabrication
Spun
Motor Horsepower
2 hp
Airflow @ 0.000 in SP
3,967 cfm
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Motor Speed
1,489 RPM
Nameplate Voltage
115/230V AC
For High-Static Pressure Applications
Yes
Motor Enclosure
Open Dripproof
Base Shape
Square
High-Efficiency Motor
No
Maximum Inlet Air Temperature
300 Degrees F

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 28 in, Base Length 28 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 3,967 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.