Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 16-1/2 in Wheel Dia.

  • Mfr # ALX165-UD033EC

  • Zoro # G407963974


product price: $1,048.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Application
Commercial Buildings, Offices, Restaurants, Warehouses
Motor Type
Electronically Commutated
Base Length
24 3/4 in
Weight
100 lb
Wheel Type
Backward Inclined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165-UD033EC
Zoro #
G407963974
UPC #
062345375571
Country of Origin
Canada

Dimensions

Base Length
24 3/4 in
Wheel Diameter
16 1/2 in
Base Width
24 3/4 in
Overall Width
37 1/2 in
Overall Height
27 1/8 in
Cutout Length
20.8 in
Base Height
2 in

Details

Application
Commercial Buildings, Offices, Restaurants, Warehouses
Motor Type
Electronically Commutated
Item
Upblast Exhauster
Weight
100 lb
Wheel Type
Backward Inclined
Series
ALX-UD-EC
High-Efficiency Motor
Yes
Housing Material Fabrication
Spun
For Air Type
Clean Air
Frequency
50/60 Hz
Features
On-Board Speed Adjustment Allows Simple Setup and Balancing with LED Display, Quick Release Latches for Easy Motor Access
Phase
1
Includes Drive Package
Yes
Includes Motor
Yes
Standards
UL 705
Wheel Material
Aluminum
Drive Type
Direct Drive
Electrical Connection
Wire Leads
Power Source
Electric Corded
Housing Material
Aluminum
Mount Type
Roof Curb
Base Shape
Square
Assembly
Assembled

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 24 3/4 in, Base Length 24 3/4 in, Base Shape Square, Phase 1, Assembly Assembled, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes, Includes Motor Yes, Includes Drive Package Yes, Standards UL 705, Overall Height 27 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.