Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 3 Phase, 1-1/2 hp

  • Mfr # ALX165UBT30150M

  • Zoro # G907963641


product price: $1,203.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Wheel Material
Aluminum
Overall Height
31 1/8 in
Base Height
2 in
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165UBT30150M
Zoro #
G907963641
UPC #
062345390932
Country of Origin
Canada

Dimensions

Overall Height
31 1/8 in
Base Height
2 in
Base Width
24 3/4 in
Base Length
24 3/4 in
Overall Width
37 1/2 in
Cutout Length
20.8 in
Wheel Diameter
16 1/2 in
Overall Depth
24 3/4 in

Details

Number of Speeds
1
Wheel Material
Aluminum
Phase
3
Wheel Type
Backward Inclined
Housing Material
Aluminum
Drive Type
Belt Drive
Standards
UL 705
Speed Controllable
Yes
Includes
Drives, Motors, Wired Disconnect
Item
Upblast Exhauster
Mount Type
Roof Curb
Motor Speed
1,646 RPM
Airflow @ 0.000 in SP
3,050 cfm
Maximum Static Pressure
1 1/2 in wc
For Air Type
Clean Air
Exhaust Airflow @ 0.000 in SP
3,050 cfm
Assembly
Assembled
Exhaust Airflow @ 0.125 in SP
3,006 cfm
Weight
108 lb
Exhaust Airflow @ 0.250 in SP
2,929 cfm
Housing Material Fabrication
Spun
Sound Level
26 sones @ 1/2 in SP
Series
ALX-UB
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Brake Horsepower
1 3/100 hp
Includes Drive Package
Yes
Exhaust Airflow @ 0.500 in SP
2,847 cfm
Exhaust Airflow @ 0.375 in SP
2,903 cfm
Power Source
Electric Corded
Includes Motor
Yes
Motor Horsepower
1 1/2 hp
Electrical Connection
Wire Leads
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Base Shape
Square
Motor Enclosure
Open Dripproof
For High-Static Pressure Applications
Yes
Nameplate Voltage
230/460V
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
No

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 24 3/4 in, Base Length 24 3/4 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 3,050 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.