Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 3 Phase, 2 hp

  • Mfr # ALX180UBT30200M

  • Zoro # G107963670


product price: $1,357.61
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Base Height
2 in
Wheel Material
Aluminum
Speed Controllable
Yes
Includes
Drives, Motors, Wired Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX180UBT30200M
Zoro #
G107963670
UPC #
062345390048
Country of Origin
Canada

Dimensions

Base Height
2 in
Base Length
28 in
Base Width
28 in
Overall Height
31 3/4 in
Cutout Length
20.8 in
Overall Width
37 1/2 in
Wheel Diameter
18 1/4 in
Overall Depth
28 in

Details

Number of Speeds
1
Wheel Material
Aluminum
Speed Controllable
Yes
Includes
Drives, Motors, Wired Disconnect
Item
Upblast Exhauster
Wheel Type
Backward Inclined
Phase
3
Standards
UL 705
Housing Material
Aluminum
Drive Type
Belt Drive
Motor Speed
1,489 RPM
Motor Horsepower
2 hp
Exhaust Airflow @ 0.250 in SP
3,805 cfm
Weight
116 lb
Power Source
Electric Corded
Exhaust Airflow @ 0.125 in SP
3,886 cfm
Series
ALX-UB
Airflow @ 0.000 in SP
3,967 cfm
Includes Drive Package
Yes
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Housing Material Fabrication
Spun
Electrical Connection
Wire Leads
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Includes Motor
Yes
Maximum Static Pressure
1 3/4 in wc
Sound Level
30 sones @ 1/2 in SP
Mount Type
Roof Curb
Exhaust Airflow @ 0.375 in SP
3,717 cfm
Exhaust Airflow @ 0.000 in SP
3,967 cfm
Assembly
Assembled
Brake Horsepower
1 7/20 hp
For Air Type
Clean Air
Exhaust Airflow @ 0.500 in SP
3,636 cfm
For High-Static Pressure Applications
Yes
Motor Enclosure
Open Dripproof
Nameplate Voltage
230/460V
Base Shape
Square
High-Efficiency Motor
No
Maximum Inlet Air Temperature
300 Degrees F

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 28 in, Base Length 28 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 3,967 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.