Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uplast Exhauster, 15 in Wheel Dia.

  • Mfr # ALX150-UB

  • Zoro # G207963662


product price: $608.21
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
Variable Speed
Base Height
2 in
Base Width
21 in
Housing Material
Aluminum
Base Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX150-UB
Zoro #
G207963662
UPC #
062345398402
Country of Origin
Canada

Dimensions

Base Height
2 in
Base Width
21 in
Base Length
21 in
Overall Height
26 1/8 in
Cutout Size
17 in
Wheel Diameter
15 in
Propeller Shaft Diameter
3/4 in
Overall Diameter
32 1/8 in
Overall Depth
32 1/8 in
Overall Width
32 1/8 in

Details

Number of Speeds
Variable Speed
Housing Material
Aluminum
Standards
UL 750 (Bird Screen), UL 762 (Grease Collection Box)
Wheel Material
Aluminum
Drive Type
Belt Drive
Item
Uplast Exhauster
Wheel Type
Backward Inclined
Features
Quick Release Latches for Easy Motor Access
Maximum Motor Horsepower
1 1/2 hp
Minimum Motor Horsepower
1/4 hp
Mount Type
Roof Curb
Electrical Connection
Wire Leads
Maximum Airflow
2,700 cfm
Maximum Motor Speed
1,800 RPM
Maximum Static Pressure
2 in wc
Includes Motor
No
Series
ALX
For Air Type
Clean Air
Housing Material Fabrication
Spun
Application
Commercial Buildings, Factories, Offices, Warehouses
Minimum Airflow
1,700 cfm
Includes Drive Package
No
Weight
45 lb
For High-Static Pressure Applications
Yes
High-Efficiency Motor
No
Assembly
Unassembled
Minimum Motor Speed
1,800 RPM
Maximum Inlet Air Temperature
300 Degrees F
Base Shape
Square

Description

Uplast Exhauster, Application Commercial Buildings, Factories, Offices, Warehouses, Drive Type Belt Drive, Wheel Diameter 15 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Maximum Static Pressure 2 in wc, Maximum Airflow 2,700 cfm, Minimum Airflow 1,700 cfm, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,800 RPM, Minimum Motor Speed 1,800 RPM, Assembly Unassembled, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.