Zoro Homepage

Uplast Exhauster, 16-1/2 in Wheel Dia.

  • Mfr # ALX165-UB

  • Zoro # G907963504


product price: $792.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Number of Speeds
Variable Speed
Overall Height
31 1/8 in
Drive Type
Belt Drive
Housing Material
Aluminum
Standards
UL 750 (Bird Screen), UL 762 (Grease Collection Box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165-UB
Zoro #
G907963504
UPC #
062345382272
Country of Origin
Canada

Dimensions

Overall Height
31 1/8 in
Base Width
24 3/4 in
Base Length
24 3/4 in
Base Height
2 in
Wheel Diameter
16 1/2 in
Cutout Size
20.75 in
Propeller Shaft Diameter
3/4 in
Overall Diameter
37 1/2 in
Overall Depth
37 1/2 in
Overall Width
37 1/2 in

Details

Number of Speeds
Variable Speed
Drive Type
Belt Drive
Housing Material
Aluminum
Standards
UL 750 (Bird Screen), UL 762 (Grease Collection Box)
Item
Uplast Exhauster
Wheel Material
Aluminum
Wheel Type
Backward Inclined
Features
Quick Release Latches for Easy Motor Access
Application
Commercial Buildings, Factories, Offices, Warehouses
Includes Drive Package
No
Mount Type
Roof Curb
Weight
108 lb
For High-Static Pressure Applications
Yes
Maximum Airflow
3,600 cfm
Series
ALX
Maximum Motor Horsepower
2 hp
Minimum Motor Horsepower
1/4 hp
Maximum Static Pressure
2 1/4 in wc
Housing Material Fabrication
Spun
For Air Type
Clean Air
Includes Motor
No
Minimum Airflow
2,400 cfm
Maximum Motor Speed
1,800 RPM
Electrical Connection
Wire Leads
Base Shape
Square
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Unassembled
Minimum Motor Speed
1,800 RPM
High-Efficiency Motor
No

Description

Uplast Exhauster, Application Commercial Buildings, Factories, Offices, Warehouses, Drive Type Belt Drive, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 24 3/4 in, Base Width 24 3/4 in, Base Shape Square, Maximum Static Pressure 2 1/4 in wc, Maximum Airflow 3,600 cfm, Minimum Airflow 2,400 cfm, Maximum Motor Horsepower 2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,800 RPM, Minimum Motor Speed 1,800 RPM, Assembly Unassembled, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.