Zoro Homepage

Uplast Exhauster, 18-1/4 in Wheel Dia.

  • Mfr # ALX180-UB

  • Zoro # G007963640


product price: $796.02
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
Variable Speed
Base Width
28 in
Base Length
28 in
Wheel Type
Backward Inclined
Overall Height
31 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX180-UB
Zoro #
G007963640
UPC #
062345398518
Country of Origin
Canada

Dimensions

Base Width
28 in
Base Length
28 in
Overall Height
31 3/4 in
Base Height
2 in
Wheel Diameter
18 1/4 in
Cutout Size
20.75 in
Overall Diameter
37 1/2 in
Propeller Shaft Diameter
3/4 in
Overall Depth
37 1/2 in
Overall Width
37 1/2 in

Details

Number of Speeds
Variable Speed
Item
Uplast Exhauster
Wheel Type
Backward Inclined
Drive Type
Belt Drive
Housing Material
Aluminum
Standards
UL 750 (Bird Screen), UL 762 (Grease Collection Box)
Wheel Material
Aluminum
Electrical Connection
Wire Leads
Minimum Motor Horsepower
1/4 hp
Features
Quick Release Latches for Easy Motor Access
For High-Static Pressure Applications
Yes
Maximum Motor Speed
1,500 RPM
Includes Drive Package
No
Minimum Airflow
1,700 cfm
Maximum Airflow
4,200 cfm
For Air Type
Clean Air
Series
ALX
Weight
116 lb
Maximum Static Pressure
2 1/4 in wc
Maximum Motor Horsepower
2 hp
Housing Material Fabrication
Spun
Application
Commercial Buildings, Factories, Offices, Warehouses
Mount Type
Roof Curb
Includes Motor
No
Base Shape
Square
Minimum Motor Speed
1,500 RPM
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
No
Assembly
Unassembled

Description

Uplast Exhauster, Application Commercial Buildings, Factories, Offices, Warehouses, Drive Type Belt Drive, Wheel Diameter 18 1/4 in, Base Diameter Not Applicable, Base Length 28 in, Base Width 28 in, Base Shape Square, Maximum Static Pressure 2 1/4 in wc, Maximum Airflow 4,200 cfm, Minimum Airflow 1,700 cfm, Maximum Motor Horsepower 2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,500 RPM, Minimum Motor Speed 1,500 RPM, Assembly Unassembled, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.