Solenoid Valve Connector, Form A ISO Din
Mfr # 5J664-000-130G
Zoro # G6183125
product price: $24.29
/eaKey Features
Size
45/64"
Type
Form A ISO Din
Material of Construction
Nylon
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
For Use With
Any Compatible Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5J664-000-130G
Zoro #
G6183125
UPC #
-
Country of Origin
United States
Dimensions
Size
45/64"
Details
Type
Form A ISO Din
Material of Construction
Nylon
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
For Use With
Any Compatible Valve
Compliance
CE
Item
Pfister Sleeve Reversible Rz
Fits Brand
Spartan, Parker, ARO, Dayton, Norgren, ASCO
Includes
Connector
Description
Solenoid Valve Connector, Fits Brand ARO, ASCO, Dayton, Norgren, Parker, Spartan, Includes Connector, Form A ISO Din, Size 45/64 in, Material of Construction Nylon, For Use With Any Compatible Valve, Compliance CE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.