This item is Discontinued.

Canine Caviar Canine Caviar 901268 Open Meadow Alkaline Holistic Entre All Life Stages; 4.4 pound 901268

Canine Caviar 901268 Open Meadow Alkaline Holistic Entre All Life Stages; 4.4 pound (Discontinued)

  • Mfr # 901268
  • Zoro # G503760507
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
901268
Zoro #
G503760507
UPC #
674555901268
Country of Origin
China

Description

Features
  • One protein lamb and one complex carbohydrate pearl Millet
  • No wheat no glutens no GMOs
  • No tapioca or potato
  • Formulated for protein rotation feeding
Specifications
  • Size: 4.4 pound
  • Dimension: 13" x 10" x 3"
  • Weight: 36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.