045H Original High Yield Laser Toner Cartridge, Magenta, 2200 Pages
- Mfr # CRTDG045HM
- Zoro # G223363958
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Printer Series
MF630
Compatible OEM Model Number
LBP612Cdw
Max. Page Yield
2200 Pages
Yield Type
High
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRTDG045HM
- Zoro #
- G223363958
- UPC #
- 13803279917
- Country of Origin
- Japan
- Item
- Toner
- Printer Series
- MF630
- Compatible OEM Model Number
- LBP612Cdw
- Max. Page Yield
- 2200 Pages
- Yield Type
- High
- Print Technology
- Laser
- Printer Model
- imageClass
- Printer Brand
- Canon
- Ink/Toner Color
- Magenta
Description
Compatible with Canon imageClass MF630 Series, Also works in imageClass LBP612Cdw, High-capacity to keep up with your busy printing needs, Genuine Canon cartridge for reliability and high-quality results, Single Cartridge System for easy replacement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.