Toner Cartridge, Black
- Mfr # HEWCE505A
- Zoro # G5683115
product price:Â
$
138.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
05A
Printer Series
LaserJet
Printer Model
LaserJet P2035, LaserJet P2055
Ink/Toner Color
Black
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HEWCE505A
- Zoro #
- G5683115
- UPC #
- -
- Country of Origin
- Japan
- Market Indicator Cartridge No.
- 05A
- Printer Series
- LaserJet
- Printer Model
- LaserJet P2035, LaserJet P2055
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 2,300
- Color
- Black
- For Use With
- HP LaserJet P2035 Series, P2055 Series
- Remanufactured Cartridge Number
- 38MU90
- Supply Type
- Toner
- Device Types
- Laser Printer
- Compatible Printer Model Number
- LaserJet P2035, LaserJet P2055
- Market Indicator Cartridge Number
- 05A
- Compatible Printer Series
- LaserJet
- Product Type
- Toner Cartridge
- Page Yield - Total
- 2,300
- Page Yield - Black
- 2,300
- Compatible Printer Brand
- HP
- Wire Color
- Black
Description
Market Indicator Cartridge No. 05A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet P2035, LaserJet P2055, Max. Page Yield 2,300, Remanufactured Cartridge Number 38MU90, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet P2035 Series, P2055 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.