Shop CANON
See all product information
Create Account
051H Original High Yield Laser Toner Cartridge, Black, 4100 Pages
- Mfr # CRTDG051H
- Zoro # G623363886
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Printer Model
imageClass
Compatible OEM Model Number
LPB162DW, MF264dw, MF269dw, MF267dw, MF269dw
Yield Type
High
Print Technology
Laser
Printer Series
LBP160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRTDG051H
- Zoro #
- G623363886
- UPC #
- 13803288766
- Country of Origin
- Japan
Details
- Item
- Toner
- Printer Model
- imageClass
- Compatible OEM Model Number
- LPB162DW, MF264dw, MF269dw, MF267dw, MF269dw
- Yield Type
- High
- Print Technology
- Laser
- Printer Series
- LBP160
- Ink/Toner Color
- Black
- Printer Brand
- Canon
- Max. Page Yield
- 4100 Pages
Description
Compatible with Canon imageClass LBP162DW, High capacity reduces replacement efforts, freeing up your valuable time, Delivers high-quality results, Genuine Canon cartridge for optimum print quality, Reliable prints from reliable design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.