Shop CANON
See all product information
Create Account
071 Original High Yield Laser Toner Cartridge, Black, 2500 Pages
- Mfr # CRTDG071H
- Zoro # G723364073
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
LBP122dw
Max. Page Yield
2500 Pages
Print Technology
Laser
Printer Series
MF270
Printer Brand
Canon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRTDG071H
- Zoro #
- G723364073
- UPC #
- 13803353020
- Country of Origin
- Japan
- Item
- Toner
- Compatible OEM Model Number
- LBP122dw
- Max. Page Yield
- 2500 Pages
- Print Technology
- Laser
- Printer Series
- MF270
- Printer Brand
- Canon
- Printer Model
- imageClass
- Yield Type
- High
- Ink/Toner Color
- Black
Description
Compatible with Canon imageClass LBP122dw and MF270 Series, Canon consumables genuinely make a difference, Developed utilizing precise specifications to consistently deliver high-quality results, Recyclable to reduce impact on the environment and local communities
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.