This item is Discontinued.

No Product Image Available

18 In.; 8-Pin Minidin Maleto 9-Pin D-Sub Female; For Sx7 (Discontinued)

  • Mfr # 1025V632
  • Zoro # G000414323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025V632
Zoro #
G000414323
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1.50 ft

Details

Cable Type
Serial
Product Type
Data Transfer Cable
Compatibility
Canon REALiS Projector: SX-6, SX-7, SX-60, SX-50

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.